Peg Hooks for Slatwall - 10", Black

Turn your walls into merchandising display space.
  • Hang framed pictures, signage and packaged products.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-18615BL Peg Hooks 10" 25 6 $29 $28 $26 carton(s) ADD
DIMENSIONS:
  • Bracket: 3.2 x 1" (L x W)
  • Bar to Curve: 9 1/2"
  • Peg Diameter: 0.22"
CAPACITY:
  • Without Slatwall Inserts: 17 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE25 cm10"
WEIGHT2.7 Kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 11:11:41 AM; CNWEB4