Wire Baskets - 24 x 12 x 4", Chrome

Turn your walls into merchandising display space.
  • Stock with toys and small items.
  • Chrome finish for a polished look.
  • Easily attach to slatwall, gridwall and gondola shelving.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-18612C Wire Basket 24 x 12 x 4" 6 16 $102 $98 $95 carton(s) ADD
DIMENSIONS:
  • Usable:
    • Top: 23 1/2 x 11 3/4"
    • Bottom: 21 1/4 x 9 3/8"
CAPACITY:
  • Without Slatwall Inserts: 25 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H61 x 30 x 10 cm24 x 12 x 4"
WEIGHT7 Kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/15/2026 09:01:02 PM; CNWEB3