Triangular Bandages - 40 x 40 x 56"

Treat cuts, sprains and larger wounds.
  • Multi-purpose use. 100% cotton.
  • Apply pressure over a large area.
  • Use as sling to support arms and shoulders.
  • Complete with 2 safety pins.
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-18582 Triangular 40 x 40 x 56" 1 $3 $2  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L 102 x 102 x 143 cm 40 x 40 x 56"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:12:25 AM; CNWEB25