Kraft Hexagonal Corrugated Trash Can - 30 Gallon

Unique hexagonal design on the large trash can.
  • Recommended for temporary use at schools, festivals or offices.
  • Ships flat. Easy assembly.
  • Lid included.
  • Use recommended Natural and Black Liners.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
BNDL.
LBS./
BNDL.
PRICE PER CAN IN STOCK
SHIPS TODAY
10 20+
S-18542 30 Gallon 181832" 10 25 $19.80 $17.45 trash cans ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Opening Diameter: 12 1/4"
  • Lid (Outside): 18 1/2 x 2" (D x H)
  • Base:
    • Actual: 18 x 31 3/4" (Diam x H)
    • With Lid: 18 1/2 x 32" (Diam x H)
  • Sides:
    • Base: 10 3/16"
    • With Lid: 10 5/8"
FEATURES:
  • Lid includes tab to prevent push through.
  • Graphic appears on 3 of 6 panels.
MATERIAL:
  • Single Wall
  • B flute
  • 200# Test
CAPACITY: 
  • US gallon
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION114 L30 gal.
SIZE L x W x H46 x 81 x 81 cm18 x 18 x 32"
WEIGHT/BUNDLE11 Kg25 lbs.
ACCESSORIES:
  • S-13567 Uline Economy Trash Liners - Black, 40-45 Gallon, .55 Mil
  • S-13568BL Uline Economy Coreless Trash Liners - .55 Mil, 40-45 Gallon, Black
  • S-13568C Uline Economy Coreless Trash Liners - .55 Mil, 40-45 Gallon, Clear
  • S-5345 Uline Economy Trash Liners - Natural, 40-45 Gallon, .55 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:24 AM; CNWEB25