Plastic Conductive Stackable Bins - 14 34 x 8 14 x 7"

Store electronic components, parts and circuit boards.
  • Stackable one-piece construction.
  • Anti-slide tab prevents shifting when stacked.
  • Optional Conductive Bin Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
12 36+
S-18540 14 3/41/47" 12 25 $37.90 $37.00 bins ADD
DIMENSIONS:
  • Inside: 14 x 6 9/16 x 6 3/4"
  • Front (Inside): 1 7/8" (H)
  • Label Slot: 4 x 1 3/4"
CAPACITY:
  • Load: 60 lbs 
  • Max Weight on Bottom Bin (When Stacked): 200 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
USAGE:
  • Rear lip for hanging on louvered panels.
  • Bins do not snap together.
  • Not recommended to stack more than 5 bins high.
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H37 x 21 x 18 cm14 3/4 x 8 1/4 x 7"
WEIGHT/CARTON11 Kg25 lbs.
ACCESSORIES:
  • S-18540D Plastic Conductive Stackable Bin Dividers - 14 3/4 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 08:56:28 AM; CNWEB24