Rectangular Magnifier - 2 x 4"

Prevent eyestrain when inspecting detailed work and reading fine print.
  • Comfortable non-slip handle.
  • Spot lens in handle magnifies 1,150% for extra-fine tasks.
  • Foldaway 4" high stand for hands-free use.
MODEL
NO.
SIZE MAGNIFICATION LENS
TYPE
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-18515 2 x 4" Rectangular 200% Glass $27 $26 $25  ADD
SPECIFICATIONS:
  • Magnification: 2 times normal size
INCLUDES:
  • Cover
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 10 cm2 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:06:00 PM; CNWEB3