Uline Poly Strapping - 1⁄2" x .024" x 7,200', White

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Embossed surface.

    Uline Poly Strapping
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR APPLICATION LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-18508 1/2" .024" 500 lbs. 7,200' White Skids up to
2,000 lbs.
27 $158 $153 $146 $140  ADD
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -29° to 160° C (-20° to 320° F)
  • Cannot store long term below 0° C (32° F).
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
COLOR:
  • No performance difference between black, yellow or white.
SPECIFICATIONSMETRICIMPERIAL
LENGTH2,195 M7,200'
APPLICATION907 kg2,000 lbs.
BREAK STRENGTH3,448 kPa500 lbs.
THICKNESS610 Microns.024"
WEIGHT/COIL12 kg27 lbs.
WIDTH13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:22:00 PM; CNWEB25