Heavy Duty Industrial Tape - 3.5 Mil, 3" x 55 yds, Clear

3.5 MIL

Thickest, strongest Uline brand tape.
  • For UPS oversize shipments and packages
    over 60 lbs.
  • Strong solvent acrylic adhesive sticks to virtually any surface.
  • Stands up to heat, humidity, and cold. Application range -18° to 60° C (0° - 140° F).

    Free Offer
    FREE Tape Dispenser with order of
    24 or more Rolls of Uline Heavy Duty Tape.
40 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 24) IN STOCK
SHIPS TODAY
24 36 72 144 288+
S-1850 Clear 3" x 55 yds. 3.5 24 $7.20 $7.00 $6.70 $6.05 $5.20  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 7/16"
MATERIAL:
  • Backing: Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -18° to 60° C (0° - 140° F)
  • Performance: -51° to 60° C (-60° to 140° F)
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
SIZE75 mm x 50 M3" x 55 yds.
THICKNESS89 Microns3.5 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:36:39 PM; CNWEB4