Steel Strapping Seals - Semi-Open, 1⁄2"

FOR 1/2" HIGH TENSILE STEEL STRAPPING

Secure seal guaranteed. High strength carbonized steel.
  • Galvanized to prevent rust.
  • Uline seals work with Signode tools.
  • Use with 1/2" high tensile side action sealers.
MODEL
NO.
TYPE FITS STRAPPING
WIDTH
SEAL
LENGTH
LBS./
CTN.
PRICE PER CARTON OF 1,000 IN STOCK
SHIPS TODAY
1 2 5 10+
S-18469 Semi-Open 1/2" 1 31/32" 21 $61 $59 $55 $51  ADD
DIMENSIONS:
  • Inside: 0.549"
  • Outside: 0.635"
THICKNESS:
  • .03"
MATERIAL:
  • Rust resistant zinc coating
  • Not stainless steel.
COMPATIBILITY:
  • Requires a 1/2" High Tensile Side Action Strapping Sealer, which Uline does not sell.
    • If 1/2" Open Metal Seals are Needed: 
  • Use with heavy duty or high tensile strapping.
SPECIFICATIONS:
  • Meets ASTM D3953-91, Finish B-Grade 2, Class H-Heavy Duty, Style I-Snap On
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH13 mm1/2"
SEAL LENGTH50 mm1 31/32"
WEIGHT/CARTON10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 10:29:38 PM; CNWEB5