Industrial Weatherproof Thermal Transfer Labels - Polyester, White, 3 x 2", Ribbons Required

Highest durability for labeling outdoor HVAC and industrial equipment.
  • Large 3" core rolls for high print runs and frequent use.
  • Glossy finish. Perforated between each label.
  • UV, moisture and chemical resistant for up to 1 1/2 years.
  • Use with Resin Ribbons.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL (SOLD PER CASE) IN STOCK
SHIPS TODAY
6 12 24+
S-18448 3 x 2" 2,750 6 $155 $149 $141  ADD
MATERIAL:
  • Adhesive: Hot melt
  • BPA and BPS free.
TEMPERATURE:
  • Application: -1° to 43° C (30° - 110° F)
  • Performance: -31° to 60° C (-25° to 140° F)
USAGE:
  • Due to the synthetic material of the labels:
    • Allow at least 5 minutes to dry after printing to avoid smudging.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT76 x 48 mm3 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:57:35 AM; CNWEB25