Cafeteria Tray - 14 x 18", Red

Self-serve dining trays used in cafés and schools.
  • Dishwasher safe. Quick drying and stackable.
  • Strong, lightweight plastic.
  • Non-slip texture hides scuffs, reduces spills.
  • For use with Mobile Pan Rack.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-18445R Cafeteria Tray 14 x 18" 12 $110 $106  ADD
DIMENSIONS: 
  • Inside: 12 1/2 x 16 x 1/2" (W x L x D)
  • Outside: 13 7/8 x 17 3/4 x 3/4" (W x L x D)
  • Height of 12 Trays Stacked: 4"
SPECIFICATIONSMETRICIMPERIAL
SIZE36 x 46 cm14 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:59:39 PM; CNWEB23