Cafeteria Tray - 12 x 16", Red

Self-serve dining trays used in companies, cafés and schools.
  • Dishwasher safe. Quick drying and stackable.
  • Strong, lightweight plastic.
  • Non-slip texture hides scuffs, reduces spills.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-18444R Cafeteria Tray 12 x 16" 24 $173 $167  ADD
DIMENSIONS: 
  • Inside: 10 1/2 x 15 x 1/2" (W x L x D)
  • Outside: 11 7/8 x 16 1/4 x 3/4" (W x L x D)
  • Height of 24 Trays Stacked: 7 1/4"
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 41 cm12 x 16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/21/2026 04:53:02 PM; CNWEB23