Corstat™ In-Plant Handler - 18 x 14 x 6"

Anti-static Corstat™ boxes safely transport electronic components.
  • Includes lid for complete "Faraday cage" protection.
  • 200 lb. test double wall construction.
MEETS ANSI/ESD S541 AND S20.20
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
LONG
DIVIDERS
SHORT
DIVIDERS
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10+
S-18440 18 x 14 x 6" 3 9 $76 $69  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Actual: 18.5 x 13.75 x 6.13"
FEATURES:
  • Assembles without glue or tape.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT46 x 36 x 15 cm18 x 14 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:32:31 PM; CNWEB23