Corstat™ In-Plant Handler - 17 x 10 x 4"

Anti-static Corstat™ boxes safely transport electronic components.
  • Includes lid for complete "Faraday cage" protection.
  • 200 lb. test double wall construction.
MEETS ANSI/ESD S541 AND S20.20
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
LONG
DIVIDERS
SHORT
DIVIDERS
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10+
S-18439 17 x 10 x 4" 7 9 $66 $60  ADD
DIMENSIONS:
  • Actual: 16.875 x 10 x 3.5"
FEATURES:
  • Assembles without glue or tape.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT43 x 25 x 10 cm17 x 10 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:32:32 PM; CNWEB25