Kimtech® Kimwipes® Low-Lint Wipers - 3-Ply, 12 x 12"

Easily wipe up liquid, dust and tiny particles.
  • Safely clean lenses, glassware, electronics, lab equipment and other delicate surfaces.
  • Soft, low-lint wipers leave no residue.
  • Anti-static dispensing design reduces static discharge.
MODEL
NO.
DESCRIPTION SHEET
SIZE
PLY QTY./
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-18431 Kimwipes® 12 x 12" 3 100 15 $261 $251 $242  ADD
DIMENSIONS:
  • Sheet Size (Actual): 11.8 x 11.8"
  • Box: 12 1/4 x 4 3/4 x 3 9/16" (L x W x H)
MATERIAL:
  • Recycled Content: 0%
MODEL NUMBER:
  • Kimberly-Clark®: 34743
FEATURES:
  • Built-in anti-static properties.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE30 x 30 cm12 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 01:37:41 AM; CNWEB23