Convoluted Anti-Static Foam Sets - 10 x 10 x 2"

Cut thick convoluted polyurethane to the size you need.
  • Cushion and protect your static-sensitive products.
  • Total set height is 2"; base, 3/4".
  • Sets are 2 sheets of interlocking foam.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET
SIZE
SETS/
CTN.
LBS./
CTN.
PRICE PER SET IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-18409 10 x 10 x 2" 24 6 $5.20 $4.80 sets ADD
MATERIAL:
  • Open cell polyurethane
  • Density: 1.2 lbs per cu ft
  • Recycled Content: 0%
SHELF LIFE:
  • 12 months
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE25 x 25 x 5 cm10 x 10 x 2"
WEIGHT/CARTON2.7 Kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 04:35:09 PM; CNWEB25