24 x 20 x 48" 2 Mil Gusseted Anti-Static Poly Bags

Protect computers, monitors or printers.
  • Sides expand to fit large, bulky items.
  • Use as liners for cartons or bins.
  • Virgin polyethylene film is heat sealable.

    Gusseted Anti-Static Poly Bags
MODEL
NO.
SIZE
W x D x H
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-18408 242048" 28 100 $150 $144 $129  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Amine free
  • Latex free
  • Silicone free
  • BHT free (Butylated Hydroxy Toluene)
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 15° - 25° C (59° - 77° F)
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • FDA Compliant
  • Does not meet MIL-PRF-81705D & E.
  • Resistivity: <1012 OHMS/sq area
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x DEPTH x HEIGHT61 x 51 x 122 cm24 x 20 x 48"
WEIGHT/CARTON13 kg28 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/10/2026 12:21:32 PM; CNWEB26