3 1⁄2 x 12 x 2" Business Card Boxes

Two piece folding chipboard boxes ideal for office stationery, business cards, etc.
  • Sturdy corner lock construction.
  • .024 thickness.
  • Made of 100% recycled material with an attractive white coating.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
USE QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
IN STOCK
SHIPS TODAY
1 3 5+
S-18328 3 1/2 x 12 x 2" Business Cards 200 $160 $149 $137 34  ADD
CAPACITY:
  • Holds approximately 1,000 standard business cards.
    • Varies based on type of card stock.
PACKAGING:
  • Ships flat
  • Includes 200 tops and 200 bottoms.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT9 x 30 x 5 cm3 1/2 x 12 x 2"
WEIGHT/CARTON15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:09:44 PM; CNWEB3