11 1⁄2 x 7 x 3 1⁄2" Biological Substance Shippers

UN Rated for Category B Shipments.

Safely and securely ship blood, urine and tissue samples via air, ground or water.
  • Tested in compliance with IATA Packing Instruction 650.
  • Meets all domestic and international regulations. Approved for shipping by UPS and FedEx.
  • Includes carton, 95 kPa bag, absorbent sheet and bubble wrap.
SOLD IN MULTIPLES OF 5
MODEL
NO.
TYPE UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
5 10 20+
S-18284 Ambient 3373 11 1/2 x 7 x 3 1/2" 275# $9.90 $9.45 $8.95  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Outside: 12 1/2 x 7 1/8 x 3 5/8"
  • Bag: 7 x 11 1/4"
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONSMETRICIMPERIAL
CARTON LENGTH x WIDTH x HEIGHT29 x 18 x 9 cm11 1/2 x 7 x 3 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 01:25:52 AM; CNWEB25