Heavy Duty Wood Crate - 96 x 48 x 48"

Heavy-duty protection for your most valuable international shipments.
  • 3/4" thick plywood.
  • Removable front panel for easy loading.
  • Quick, no-tool assembly. Steel clips secure panels.
  • Export certified. Meets ISPM 15 requirements.
  • Block pallet included.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-18250 96 x 48 x 48" 94 1/4 x 46 1/4 x 42" 7,000 lbs. 14,000 lbs. 395 $1,231 $1,169 $1,121  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Outside (Actual Including Pallet): 95 3/4 x 47 3/4 x 48" 
CONSTRUCTION:
  • 6 piece box
SPECIFICATIONS:
  • Not UN certified.
  • Pallet and crate are stamped.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT239 x 117 x 107 cm94 1/4 x 46 1/4 x 42"
OUTSIDE LENGTH x WIDTH x HEIGHT244 x 122 x 122 cm96 x 48 x 48"
STACKING STRENGTH6350 Kg14,000 lbs.
WEIGHT CAPACITY3175 Kg7,000 lbs.
ACCESSORIES:
  • H-4736 Clip Removal Tool for Heavy Duty Wood Crates
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 02:05:15 PM; CNWEB25