Paper Moving Pads - 48 x 72"

Cushion and protect against dust, dirt, minor nicks and scratches during moving.
  • Recommended for wood or fragile furniture, pictures and mirrors.
  • 3-ply sheets can be taped for tight fit.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x L
FILLER QTY./
CASE
PRICE PER PAD (MIN. 10) IN STOCK
SHIPS TODAY
10 30 50+
S-18244 48 x 72" 3-Ply 10 $4.50 $4.25 $4.00  ADD
MATERIAL:
  • Top & Bottom: 30# (or greater) Kraft paper
  • Inner Sheet: 20 - 25# Newsprint, Toweling, or Similar materials
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH122 x 183 cm48 x 72"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:52:05 PM; CNWEB3