16 x 20" Chipboard Pads - .022" thick

Lightweight chipboard pads strengthen envelopes and mailers.
  • Provide layers for added protection when stacking in boxes.
  • Kraft color, made of recycled paper.
MODEL
NO.
SIZE
W x L
THICK-
NESS
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 3 5+
S-18199 16 x 20" .022" 275 $98 $91 $81 50  ADD
APPEARANCE:
  • Grain Direction: Long
MATERIAL:
  • 100% recycled pasteboard
SPECIFICATIONS:
  • Meets Mil Spec A-A1507A
  • SFI® (Sustainable Forestry Initiative) Certified
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L41 x 51 cm16 x 20"
THICKNESS559 Microns.022"
WEIGHT/CASE23 kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:31:34 AM; CNWEB25