7 x 7" 150 lb Corrugated Pads

Layer between photos or artwork.
  • Use to separate and protect items.
  • 1/8" thick corrugated pads.
150 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
100 200 500+
S-18194 7 x 7" $.53 $.52 $.48 100 / 9000 4  ADD
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONS:
  • Meets no Mil Specs.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH18 X 18 cm7 x 7"
WEIGHT/BUNDLE1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 05:09:05 PM; CNWEB3