Venture® Safety Glasses - Smoke

Curved lens for full side protection.
  • No-slip nose buds for pillow-soft fit.
  • Anti-scratch lens.
  • 99.9% UV protection.
  • Meets MIL-PRF-32432.

Information Option is unavailable; the next option is selected
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-18191SM Venture® $8.50 $8.25 $8.00  ADD
MATERIAL:
  • Lens: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/29/2026 11:43:06 AM; CNWEB4