Deluxe Rain Overalls - 3XL

Work in the rain! Double-coated PVC over polyester.
  • Flame and chemical resistant.
  • Used by refineries and utility workers.
  • Withstands tears and punctures.
  • Elastic suspenders, waist, ankle snaps.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 6 12+
    S-18128XXX Overalls $30 $29 $28  ADD
    Meets ASTM D6413
    STYLE:
    • Button fly front
    MATERIAL: 
    • .27 MM PVC on Polyester Scrim
    SPECIFICATIONS: 
    • Flame Resistant Test Method: ASTM D6413
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 01:13:16 PM; CNWEB6