Screw Top Pail - 1.25 Gallon, White Lid

Quickly open and reseal for easy access.
  • Vacuum tight – Use with granulars, fine powders.
  • Lid includes neoprene gasket for moisture-resistant storage.
  • Tamper evident with use of cable ties.
  • Molded, high-density polyethylene.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL UN RATING PRICE EACH (MIN. 5) LID COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-18114W 1.25 Gallon 62 1H2/Y6/S $11.25 $10.50 $9.75  ADD
DIMENSIONS:
  • Height:
    • Outside (Including Lid): 9.14"
    • Inside: 8 1/4"
  • Diameter:
    • Outside (Bottom): 7.06"
    • Inside (Top): 7.77"
FEATURES:
  • Nest for storage.
CAPACITY:
  • Approximately 13.2 lbs
  • Maximum Stacking Weight: 175 lbs
  • US Gallon
SPECIFICATIONS:  
  • BPA free
  • Not NSF compliant.  
  • Not for use with liquids. (See Liquid Screw Top Pails)
MATERIAL: 
  • Recycled Content: 0%
TEMPERATURE:
  • Storage: -29° to 43° C (-20° to 110° F)
COMPATIBILITY:
  • Cable Ties: 9" or longer, up to .30" wide
RECYCLING:
  • Recyclable #2
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY4.7 L1.25 gal.
THICKNESS1,575 Microns62 Mil
ACCESSORIES: PARTS:
  • S-18114L-W White Lid for 1.25 Gallon Screw Top Pails
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/03/2026 02:28:01 PM; CNWEB3