Strip Labels - "XXX-Large"

Can't miss your size in the pile.
  • Use with folded apparel.
  • Clear adhesive label with black print on white background.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L
QTY./
ROLL
PRICE PER ROLL MESSAGE IN STOCK
SHIPS TODAY
1 5+
S-18052-3X 1/4 x 5" 250 $11 $9  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Clear Polystyrene
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L3 x 13 cm1 1/4 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/01/2026 12:45:55 PM; CNWEB5