Showa® N-Dex® 9700PF Extended Cuff Nitrile Gloves, Powder-Free, Medium

INDUSTRIAL

Used by mechanics, law enforcement and maintenance.
  • Hide dirt and grime.
  • Minimize static.
  • Textured fingertips.
  • 11" extended cuff protects wrist and forearm.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    Extended cuff
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-18047M Powder-Free 6 50 $36 $33  ADD
    DIMENSIONS:
    • Carton: 11 3/8 x 1 3/4 x 6 1/4" (W x H x D)
    THICKNESS:
    • Finger: 7 mil
    • Palm: 6 mil
    SHELF LIFE: 
    • 60 months 
    PROPERTIES:
    • Not certified as anti-static.
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 175
      • 176
      • 177
      • 178
      • 182
    PACKAGING: 
    • Master Carton Quantity: 20 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Microns6 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 11:44:16 AM; CNWEB26