Microflex® Ultra One® Latex Gloves - Powder-Free, Large

EXAM GRADE

EMTs and emergency responders depend on this glove.
  • Strong and durable 10 mil thick protection with superior fingertip sensitivity.
  • Extended beaded cuff increases strength and safety.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-18043L Powder-Free 10 50 $35 $32  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 2 3/4 x 4 7/8" (W x H x D)
    • Cuff Length: 12"
    THICKNESS:
    • Finger: 12.6 mil
    • Palm: 9.8 mil
    FEATURES:
    • Textured Fingertips
    SPECIFICATIONS:
    • Meets: 
      • NFPA 1999
      • ASTM D3578
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 178.3297
      • 184.1
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    MODEL NUMBER: 
    • Ansell®: UL-315
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS254 Microns10 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 09:34:12 AM; CNWEB24