Round Size Dividers - "XL"

Organize clothing racks by size.
  • Fits 1 1/2" round hangrail or 1" square hangrail.

Information Option is unavailable; the next option is selected
MODEL
NO.
QTY./
PACK
PRICE PER PACK (MIN. 2) MESSAGE IN STOCK
SHIPS TODAY
2 5+
S-18042X 10 $8 $7  ADD
MATERIAL:
  • HDPE (High Density Polyethylene)
APPEARANCE:
  • Size is printed on both sides.
DIMENSIONS:
  • Diameter:
    • Outside: 3 7/16"
    • Hole: 1 5/8"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:16:41 AM; CNWEB26