Wood Hangers - Suit with Bar, Black

Attractive solid wood hangers.
  • Hang suits with locking pants bar.
  • Fixed hook.

    Free Offer
    FREE Hanger Stacker with
    $110+ order of Hangers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE HOOK
COLOR
QTY./
CTN.
PRICE PER CARTON HANGER
COLOR
IN STOCK
SHIPS TODAY
1 5+
S-18040BL Suit w/ Bar 17" Silver 50 $127 $121  ADD
THICKNESS: 
  • 7/16"
MATERIAL:
  • Mixed hardwood
CAPACITY: 
  • 11 lbs
APPEARANCE: 
  • Hangers are flat. 
SPECIFICATIONSMETRICIMPERIAL
SIZE43 cm17"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:35:14 AM; CNWEB24