Swivel Hook Hangers - Silver Hook, Clear

Hang clothes from any direction.
  • Molded notches for straps.
  • Sturdy plastic hanger with metal hook.

    Free Offer
    FREE Hanger Stacker with
    $110+ order of Hangers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE HOOK
COLOR
QTY./
CTN.
PRICE PER CARTON HANGER
COLOR
IN STOCK
SHIPS TODAY
1 5+
S-18038C Swivel Hook 17" Swivel Hook 100 $90 $88  ADD
MATERIAL:
  • Polystyrene
CAPACITY:
  • 12 lbs
SPECIFICATIONS:
  • Not GSI compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE43 cm17"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 03:38:47 AM; CNWEB5