Children's Hangers - Fixed Hook, Clear

Molded notches for garment straps.
  • Sturdy plastic hanger with metal hook.
  • Fits children's clothes.

    Free Offer
    FREE Hanger Stacker with
    $110+ order of Hangers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE HOOK
COLOR
QTY./
CTN.
PRICE PER CARTON HANGER
COLOR
IN STOCK
SHIPS TODAY
1 5+
S-18037C Fixed Hook 12" Silver 200 $101 $97  ADD
MATERIAL:
  • K-Resin
CAPACITY:
  • 1.5 lbs
APPEARANCE: 
  • Ribbed shoulders 
SPECIFICATIONS:
  • VICS Code: 498 B
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:47:58 PM; CNWEB24