2 x 1 Quart Foam Shipper Kit

The best protection is assured with these heavy-duty foam shippers.
  • Pre-assembled kit includes carton, cans, lids, foam inserts and locking rings.
  • Certified for shipping paint, stain and hazardous materials.
  • Ships ground or air.
  • Individual Components also available. Sold in bulk packs.
SOLD IN MULTIPLES OF 5
MODEL
NO.
HOLDS UN RATING CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. CAN 5 10 20+
S-18024 2 1 Qt. 4G/Y5.3/S 10 5/8 x 5 3/8 x 6" 275# $20.60 $19.50 $18.50  ADD
DIMENSIONS:
  • Carton Size: Inside dimensions listed in the chart.
  • Cans:
    • Outside (Diameter): 4 1/4"
    • Height: 4 3/4"
CAPACITY:
  • US Quart
APPEARANCE:
  • Full UN rating printed on box.
    • Example: 4G/Y/S/00
      • 4G = Packaging Identification Code
      • Y = Maximum product gross mass (Y = KG)
      • S = Inner packaging
      • 00 = Year of manufacture
  • Hazmat boxes have arrows on one side of the box. This is standard.
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • Tested every 2 years to receive UN certification.
  • Meets HM-215A and 49 CFR parts 106-180 and 100-185.
  • Meets ASTM D5118
  • Not certified to carry objects with 1.4s hazard class.
  • None of our hazardous boxes meet ATA specification 300, category I UN#1072.
SPECIFICATIONSMETRICIMPERIAL
HOLDS CAN1 L1 Qt.
CARTON LENGTH x WIDTH x HEIGHT27 x 14 x 16 cm10 3/4 x 5 3/8 x 6 3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 01:25:54 AM; CNWEB3