Steel Mesh Glove - Small

Butcher the chicken, not your hand.
  • Steel-ring glove provides the highest level of cut and slash protection.
  • Stainless steel resists fats and oils. Easy to clean.
  • Ambidextrous. Adjustable wrist strap.
  • FDA compliant.
  • If you're not wearing a glove underneath, recommend one size smaller than normal.

    Measuring for Gloves


    Mesh

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE PER GLOVE SIZE IN STOCK
    SHIPS TODAY
    1 2 3+
    S-18009S Steel Mesh $228 $215 $201  ADD
    APPEARANCE:
    • Cuff Color: Black with gray writing
    SIZING:
    • If using on right hand turn inside out.
    • Slide the metal snap along the strap to adjust for the right fit. 
    MATERIAL:
    • Grade 316 Stainless Steel
    SPECIFICATIONS: 
    • Not ANSI tested for cut resistance. 
    • FDA Compliant to 21 CFR parts 170 - 199
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    08/23/2026 11:55:53 PM; CNWEB25