Clear Straight-Sided Glass Jars - 16 oz, Black Plastic Cap

Sleek, clear jar for cosmetics or creams. Jars and caps come perfectly paired.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of -18° to 454°C (0° to 850°F).
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17984P-BL 16 oz. 3" 89/400 12 $2.30 $2.15  ADD
DIMENSIONS:
  • Height with Cap: 3.88"
  • Cap:
    • Diameter: 3 5/8"
    • Height: 9/16"
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 110° C (230° F)
COMPATIBILITY:
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
OPENING DIAMETER76 mm3"
ACCESSORIES:
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
  • S-18023 Steel Caps - 89/400, White
  • S-22994 Steel Caps - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
PARTS:
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:51:49 AM; CNWEB6