Clear Straight-Sided Glass Jars - 16 oz, Black Metal Cap

Sleek, clear jar for food storage. Jars and caps come perfectly paired.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of -18° to 454°C (0° to 850°F).
  • FDA compliant.
  • Metal caps with plastisol liner included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17984M-BL 16 oz. 3" 89/400 12 $2.95 $2.85  ADD
DIMENSIONS:
  • Height with Cap: 3 7/8"
  • Cap:
    • Diameter: 3 11/16"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 100° C (212° F)
COMPATIBILITY:
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
OPENING DIAMETER76 mm3"
ACCESSORIES:
  • S-12094 Custom Kraft Mailing Tubes with End Caps - 4 x 31"
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
  • S-18023 Steel Caps - 89/400, White
  • S-23109 Induction Seal Caps - 89/400, White
PARTS:
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
  • S-22994 Steel Caps - 89/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 01:04:13 PM; CNWEB3