Uline Colored Bundle Wrap - 80 gauge, 3" x 1,000', Yellow

1" diameter extended core is less bulky and easier to handle.
  • Built-in disposable handle is ready to use right out of the box.
  • High quality Uline cast film.
  • Colors for fast product identification.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
18 36 72 144+
S-17967Y 3" x 1,000' 1" 80 18 18 $8.50 $8.00 $7.55 $7.05 rolls ADD
DIMENSIONS:
  • Handle: 4 1/2"
  • Roll Diameter: 4"
APPEARANCE:
  • Not opaque
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: -18° to 46° C (0° - 115° F)
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
CORE3 cm1"
SIZE8 cm x 305 M3" x 1,000'
THICKNESS20 Microns80 ga.
WEIGHT/CASE8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/13/2026 02:45:22 PM; CNWEB25