Flash™ Safety Glasses - Clear Lens

Featherweight wraparound design.
  • Soft gel nosepiece.
  • FogArmor™ enhanced coating keeps lenses clear and fog-free.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-17944C Flash™ $8.00 $7.50 $7.25  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
  • Nosepiece: PVC (Polyvinyl Chloride)
FEATURES:
  • Protects against UVA/UVB light.
INCLUDES:
  • Microfiber cloth
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:56:03 PM; CNWEB24