Standard Lid for 1 Gallon Plastic Pail - Black

Tear tab for tight, secure seal.

Information Option is unavailable; the next option is selected
MODEL
NO.
FITS PAIL SIZES PRICE EACH
(MIN. 5)
COLOR IN STOCK
SHIPS TODAY
S-17942BL 1 Gallon $1.25  ADD
DIMENSIONS:
  • Outside (Diameter- Widest Point): 7 5/8" 
THICKNESS:
  • 50 mil
STYLE:
  • No rubber gasket included or available.
  • Lid is reusable but tear band cannot be resealed.
USAGE:                                              
  • Lid fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid.
  • Pails with lids are not airtight or leakproof.
SPECIFICATIONSMETRICIMPERIAL
FITS PAIL SIZES3.8 L1 gal.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/12/2026 05:40:00 AM; CNWEB23