Vinyl Clothes Rack Cover - 56 x 60 x 20", Clear

Slip over Uline Single Rolling Racks.
  • Keep your stored clothes clean and dust free.
  • Zipper provides easy access.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x H x D
FITS RACK WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
S-17933 Clear Vinyl 56 x 60 x 20" H-1546 6 $64 $58  ADD
THICKNESS:
  • 8 mil
MATERIAL:
  • PVC (Polyvinyl Chloride)
STYLE:
  • One zipper located in the front center.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x HEIGHT x DEPTH142 x 152 x 51 cm56 x 60 x 20"
WEIGHT2.7 Kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 02:48:13 AM; CNWEB5