Crystal Clear Resealable Polypropylene Bags - 5 1⁄4 x 7 1⁄4"

Clearest polypropylene bags Uline sells.
  • Protect and show off your finest prints and photography.
  • Peel off adhesive liner, fold to seal.
  • 100% blemish-free virgin polypropylene.
  • Acid-free, archival safe.
  • FDA compliant.
MODEL
NO.
USABLE DIM.
W x L
MIL RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-17913 5 1/4 x 7 1/4" 1.2 Photo 1,000 $80 $72  ADD
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
  • RIC (Resin Identification Code): #5
TEMPERATURE:
  • Performance: 0° - 66° C (32° - 150° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH13 x 18 cm5 1/4 x 7 1/4"
THICKNESS30 Microns1.2 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 04:41:53 PM; CNWEB3