Uline Exam Grade Latex Gloves with Extended Cuff - Powder-Free, XL

Extra-thick for hospitals and waste management.
  • Textured fingertips for secure grip.
  • 12" extended cuff protects wrist and forearm.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-17904X Powder-Free 12 50 $26 $24  ADD
    DIMENSIONS:
    • Carton: 9 7/8 x 3 1/2 x 4 7/8" (W x H x D)
    THICKNESS:
    • Finger: 14 mil
    • Palm: 12 mil
    COMPATIBILITY: 
    • Not compatible with Uline Stainless Steel Glove Dispensers.
    SPECIFICATIONS: 
    • Meets ASTM D3578
    • FDA Compliant to 21 CFR 177.2600 (e) & (f)
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS305 Microns12 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 11:11:42 AM; CNWEB4