Pallet Bands - Heavy Duty, 1 1⁄2 x 84"

Secure pallet covers, tarps and sheeting.
  • Prevent toppling of cartons.
  • Durable rubber bands stretch 200-300%.
Green
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH x
CIRCUMFERENCE
FITS
PALLET SIZE
QTY./
CTN.
PRICE PER BAND IN STOCK
SHIPS TODAY
50 100 200+
S-17900 1 1/2 x 84" 36 x 48" 50 $5.55 $5.35 $5.15  ADD
THICKNESS:
  • .063"
MATERIAL:
  • Pure Rubber: 60%
  • Clay Mixture: 40%
HOW TO MEASURE:
  • Band is laid flat (uncut) and measured.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x CIRCUMFERENCE38 mm x 213 cm1 1/2 x 84"
FITS PALLET SIZE91 x 122 cm36 x 48"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 05:25:57 AM; CNWEB3