24 x 36" 4 Mil Reclosable Bags

100 STOCK SIZES

Heavyweight poly bags provide total protection from oil, dust and moisture.
  • Single-track zipper closure keeps out dirt and moisture.
  • All virgin polyethylene film meets FDA and USDA requirements.
  • Combine sizes for volume discounts.
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 25+
S-17786 24 x 36" 100 30 $238 $218 $202 $188  ADD
DIMENSIONS:
  • Length in the chart is below the zipper.
SIZE:
  • One Quart Bag: Approximately 7 x 8"
  • One Gallon Bag: Approximately 10 9/16 x 11"
  • Two Gallon Bag: Approximately 13 x 15 5/8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a microwave.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • Acid free and archival safe. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH61 x 91 cm24 x 36"
WEIGHT/CARTON14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 10:12:22 AM; CNWEB4