Burlap Bags with Drawstring - 18 x 24"

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Burlap twine drawstring closure makes it easier to fasten and loosen the bag.
  • Dimensions are measured when bag is lying flat.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-17708 18 x 24" 17 3/4 x 23" 10 oz. 100 36 $193 $183 $172  ADD
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
CAPACITY:
  • Holds up to 50 lbs
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L46 x 61 cm18 x 24"
USABLE DIMENSIONS45 x 58 cm17 3/4 x 23"
FABRIC WEIGHT340 GSM10 oz.
WEIGHT/BUNDLE16 kg36 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 12:59:16 AM; CNWEB3