Twisted Polypropylene Rope - 1" x 600', White

The only rope that floats. Use for dock lines, pools, watersports.
  • Highly visible and lightweight.
  • Resists rot, mildew, moisture and chemicals.
  • 3 strand twisted.

    Twisted Polypropylene Rope

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-17658W 1" 12,800 lbs. 600' 1,800 lbs. $522 $503 $483  ADD
SHIPS VIA MOTOR FREIGHT
APPEARANCE:
  • Color and spool type may vary.
USAGE:
  • Resists water, oil, gasoline and most chemicals.
  • Lightest weight rope Uline sells.
  • Spliceable
  • Contains UV inhibitor, but not recommended for long term use in direct sunlight.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER25 mm1"
TENSILE STRENGTH5805 Kg12,800 lbs.
LENGTH183 M600'
SAFE LOAD816 Kg1,800 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 02:18:05 PM; CNWEB4