"Hazardous Waste" Labels - California, 6 x 6"

Clearly identify containers of waste for transport.
  • Meets California state EPA and federal requirements.
  • Yellow litho paper with permanent adhesive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
S-17655 Hazardous Waste – California 6 x 6" 500 $96 $93 $90  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/4"
STYLE:
  • Rolls are not perforated between labels.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 15 cm6 x 6"
Add to Shopping List
10/18/2026 11:09:28 PM; CNWEB25