23 x 29 x 5" 500 lb Double Wall Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-17581 23 x 29 x 5" 20 x 26 x 4" 500# DW $180 $171 $160  ADD
DIMENSIONS:
  • Outside: 23 3/4 x 32 x 5 1/2"
THICKNESS: 
  • Foam: 
    • Perforated: 1 3/8"
    • Convoluted: 2 1/8" 
MATERIAL: 
  • Foam: Polyurethane Open Cell Convoluted 
USAGE:
  • Middle Foam Layer: 
    • Foam must surround all 4 sides of artwork frame for complete protection.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT58 x 74 x 13 cm23 x 29 x 5"
FITS MAX FRAME SIZE51 x 66 x 10 cm20 x 26 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 02:31:17 PM; CNWEB5