3M 3294 Vent Tape - 2" x 36 yds

Cover vent openings in refrigerators and freezers during the foam insulation process.
  • Hand tearable.
  • Gas and air porous.
  • Temperature range from -40°C to 82°C (-40°F to 180°F).
  • Pink non-woven fabric backing with acrylic adhesive.
8 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-17548 2" x 36 yds. 5.0 24 $108 $104 $101 rolls ADD
Ships same day from Uline Toronto
MATERIAL:
  • Backing: Rayon
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE: 
  • Application: 16° - 27° C (60° - 80° F)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 33 M2" x 36 yds.
THICKNESS127 Microns5.0 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 10:16:02 AM; CNWEB24